Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982401SL CROSS SLOT SCREWDRIVERS SLIM 187MM
KNIPEX 982401SL CROSS SLOT SCREWDRIVERS SLIM 187MM
Insulated screwdrivers Knipex
References
knipex:
98 24 01 SL
rubix:
388A4304
ean:
4003773079750
Technical specifications
Imprint
Phillips
Blade length
80
mm
Imprint size
PH1
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982401SL CROSS SLOT SCREWDRIVERS SLIM 187MM
Reduced blade isolation diameter for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
185
x
30
x
30
mm
Logistic Weight
58
g
Imprint
Phillips
Blade length
80
mm
Imprint size
PH1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.93
excl. VAT
/
Each
£
13.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 006170 167I VDE SCREWDRIVER TX10/80 K'FORM+
FACOM AT3.5X100VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 100 MM 1000V VDE
WERA 030106 1578A SCREWDRIVER SLOTTED 0.6/3.5/80 ESD
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
KNIPEX 982402SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
GEDORE VDE 2170 3 SCREWDRIVER
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505
WERA 006130 160I VDE SCREWDRIVER SLOTTED 1.2/8.0/175 K'FORM+
BAHCO BE-8230S SCREWDRIVER ERGO IEC 0.6X3.5X100
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 75 X 5.0MM
WERA 006184 167I VDE SCREWDRIVER TX8/80 K'FORM+
WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
ROEBUCK 02020 1000V INSULATED PHILLIPS SCREWDRIVER 100MM X 6 X NO.2
KNIPEX 982501SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
BAHCO 8720SL-2P 2 BLADES INSULATED COMBI PZ2