GEDORE VDE 2170 2,5 VDE2170-2.5 2.5 SCREWDRIVER


Screwdriver VDE 2170

References
gedore:VDE 2170 2,5
rubix:214A1015
manufacturer :1612220
ean:4010886826003
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length75 mm

Product details : GEDORE VDE 2170 2,5 VDE2170-2.5 2.5 SCREWDRIVER


VDE Screwdriver 2.5 mm Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade Tip to DIN ISO 2380-1 form B 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
ImprintFlat
Blade length75 mm
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
  • Usually arrives within 14 working days