BAHCO BE-8220SL SLIM VDE INSULATED SCREWDRIVER WITH 3-COMPONENT HANDLE
ERGO™
See technical informationReferences
Bahco:BE-8220SL
Rubix:257A4537
EAN:7314150304530

Product details : BAHCO BE-8220SL SLIM VDE INSULATED SCREWDRIVER WITH 3-COMPONENT HANDLE
Insulated ERGO™ slotted screwdriver with narrow blades (SLIM), developed according to the scientific ERGO™ process. For working under voltage up to 1000 volt. Handle: three-component handle for maximum user comfort and force transmission. Indelible colour code on both ends of the handle for easy selection of the correct screwdriver. High-alloy quality steel, insulation applied directly to the blade, blade blued for greater precision. Reduced blade diameter. The blades are 30% thinner than standard Insulated blades for better accessibility. ISO 2380 / DIN 5264. Individually inspected, and manufactured according to IEC 60900.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Blade length | 100 mm |
| Imprint size | 0,5x3 mm |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Delivery usually within ( 14 ) days
