FACOM ATD2X125VE PRO-TWIST SCREWDRIVER POZI 2 X 125 MM 1000V VDE


Screwdriver prot2 pz 1000v

References
facom:ATD2X125VE
rubix:210A6872
ean:3662424095979
brand logo
brand logo
Technical specifications
ImprintPozidriv
Blade length125 mm
Imprint sizePZ2

Product details : FACOM ATD2X125VE PRO-TWIST SCREWDRIVER POZI 2 X 125 MM 1000V VDE


For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintPozidriv
Blade length125 mm
Imprint sizePZ2
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
  • Usually arrives within 14 working days