References
Bahco:BE-8706S
Rubix:122A3413
EAN:7314151839161

Product details : BAHCO BE-8706S SCREWDRIVER ERGO IEC HEX 6X150
Strengths
•Screwdriver developed according to the scientific ERGO™ process
ERGO™ insulated VDE screwdriver for hexagonal head screws
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort due to the ergonomic design
Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
No colour identification in extra small handle, size Hex 2.5
Flat face to prevent it from rolling away
Integrated hanging hole
High-performance alloy steel blade
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
Standards: ISO 2936
ERGO™ insulated VDE screwdriver for hexagonal head screws
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort due to the ergonomic design
Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
No colour identification in extra small handle, size Hex 2.5
Flat face to prevent it from rolling away
Integrated hanging hole
High-performance alloy steel blade
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
Standards: ISO 2936
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Imprint | hex / allen |
| Blade length | 150 mm |
| Imprint size | 6 mm |
Show UNSPSC/ECL@SS
£ 10.63 excl. VAT
/ Each
£ 12.76 incl. VAT
- Delivery usually within ( 14 ) days
