FACOM ES.124,5T BIT ES.124 5T

ES.12T - High perf. titanium Series 1 bits for slotted screws

See technical information
References
Facom:ES.124,5T
Rubix:1238611
EAN:3148510249810
brand logo
Technical specifications
Length25 mm
Imprint size0,6x4,5 mm
Imprintflat
See all Specifications

Product details : FACOM ES.124,5T BIT ES.124 5T


ES.12T - High perf. titanium Series 1 bits for slotted screws
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight4 g
Packaged dimensions (D x W x H)25x10x10 mm
Package weight4 g
Length25 mm
Imprint size0,6x4,5 mm
Imprintflat
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
  • Delivery usually within ( 14 ) days