WERA 056812 855/1Z BIT PZ1/50 EXTRA TOUGH

855/1 Z bits

See technical information
References
Wera:05056812001
Rubix:80074072
EAN:4013288014542
brand logo
Technical specifications
Length50 mm
Imprint sizepz1
Imprintpozidriv

Product details : WERA 056812 855/1Z BIT PZ1/50 EXTRA TOUGH


Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173. Design: extra-rigid, particularly recommended for screws that must penetrate hard materials (sheet metal or metal, e.g.)

Strengths

Extra-rigid

Applications

Recommended for screws that must penetrate hard materials (sheet metal or metal, e.g.). Use: suitable for Pozidriv® screws

Technical specifications


Attributes
Length50 mm
Imprint sizepz1
Imprintpozidriv
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
  • Delivery usually within ( 5 ) days