References
Draper:64316
Rubix:382A5329
Manufacturer :64316
EAN:5010559643165

Product details : DRAPER 64316 2PC 75MM NO3 C.SLOT S/D.BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | no.3 |
| Imprint | phillips |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days
