WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KG
Weldability-Sif Electrodes
See technical informationSee documentsReferences
Weldability-sif:RO082401
Rubix:8028265
Documents
Product details : WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KG
A phosphor-bronze rod containing 7% tin and suitable for fusion welding of phosphor bronze castings, copper alloys and brass in oxy/acetylene welding. Sifphosphor Bronze No 8 is also used for TIG brazing on ferrous, stainless and dissimilar metals.
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Packaging | 1 kg |
| Standard | EN ISO 24373 CU5180A (CUSN6P) |
Show UNSPSC/ECL@SS
£ 100.65 excl. VAT
/ Each
£ 120.78 incl. VAT
- Usually arrives within 14 working days

