FUSION LAMPS FR50 5W E14 LED R50 STYLE WARM WHITE (L)85 MM X (DIA)50 M
Essential Range
See technical informationReferences
Fusion Lamps:FR50
Rubix:234A7502

Product details : FUSION LAMPS FR50 5W E14 LED R50 STYLE WARM WHITE (L)85 MM X (DIA)50 M
5W E14 LED R50 Style Warm White (L)85 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Delivery usually within ( 3 ) days
