FUSION LAMPS EDHOOD40SES 40W SES COOKER HOOD LAMP (L)86 MM X (DIA)25 M
Cooker Hood Lamp
See technical informationReferences
Fusion Lamps:EDHOOD40SES
Rubix:234A7337

Product details : FUSION LAMPS EDHOOD40SES 40W SES COOKER HOOD LAMP (L)86 MM X (DIA)25 M
40W SES Cooker Hood Lamp (L)86 mm x (Dia)25 mm
Technical specifications
Attributes
| Luminance | 420 lm |
|---|---|
| Power | 40 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- Delivery usually within ( 3 ) days
