PHILIPS LIGHTING CDMTD150WW 150W RX7S DOUBLE ENDED CERAMIC M/H 3000K (
MASTER Colour CDM-TD
See technical informationSee documentsReferences
Philips:CDMTD150WW
Rubix:234A8743

Documents
Product details : PHILIPS LIGHTING CDMTD150WW 150W RX7S DOUBLE ENDED CERAMIC M/H 3000K (
150W RX7s Double Ended Ceramic M/H 3000K (L)137 mm x (Dia)25 mm
Technical specifications
Attributes
| Luminance | 13650 lm |
|---|---|
| Power | 152 W |
| Colour | white |
| Voltage | 110 V |
Show UNSPSC/ECL@SS
£ 53.17 excl. VAT
/ Each
£ 63.80 incl. VAT
- Delivery usually within ( 3 ) days