FUSION LAMPS CRLED/R63 8W E27 LED R63 STYLE WARM WHITE (L)106 MM X (DI
Reflector LED
See technical informationSee documentsReferences
Fusion Lamps:CRLED/R63
Rubix:234A7499

Documents
Product details : FUSION LAMPS CRLED/R63 8W E27 LED R63 STYLE WARM WHITE (L)106 MM X (DI
8W E27 LED R63 Style Warm White (L)106 mm x (Dia)63 mm
Technical specifications
Attributes
| Luminance | 640 lm |
|---|---|
| Power | 8 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
- Delivery usually within ( 3 ) days
