FUSION LAMPS FGU10/WW ESSENTIAL 4W GU10 LED WARM WHITE (L)55 MM X (DIA
Essential Range
See technical informationReferences
Fusion Lamps:FGU10/WW
Rubix:234A7474

Product details : FUSION LAMPS FGU10/WW ESSENTIAL 4W GU10 LED WARM WHITE (L)55 MM X (DIA
Essential 4W GU10 LED Warm White (L)55 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Power | 4 W |
| Colour | colourless |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
