ETERNA VECORCFL20 WORKLIGHT RECHARGABLE LED (H)225 MM X (W)160 MM X (D
Rechargeable LED Floodlight
See technical informationSee documentsReferences
Eterna Lighting:VECORCFL20
Rubix:234A6638

Documents
Product details : ETERNA VECORCFL20 WORKLIGHT RECHARGABLE LED (H)225 MM X (W)160 MM X (D
Worklight Rechargable LED (H)225 mm x (W)160 mm x (D)68 mm
Technical specifications
Attributes
| Luminance | 1300 lm |
|---|---|
| Power | 20 W |
| Voltage | 7.4 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
