FUSION LAMPS EDHPIT400P 400W GES TUBULAR DUAL M/H (L)285 MM X (DIA)47
Tubular Lamp
See technical informationReferences
Fusion Lamps:EDHPIT400P
Rubix:234A7369

Product details : FUSION LAMPS EDHPIT400P 400W GES TUBULAR DUAL M/H (L)285 MM X (DIA)47
400W GES Tubular Dual M/H (L)285 mm x (Dia)47 mm
Technical specifications
Attributes
| Luminance | 36000 lm |
|---|---|
| Power | 400 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 3 ) days
