LOCTITE 2633195 SUPER GLUE ORIGINAL 3G


Super Glue Liquid SUPERGLUE3

References
loctite:SUPERGLUE3 3G
rubix:2575250
ean:5010305061236
brand logo
brand logo
Technical specifications

Product details : LOCTITE 2633195 SUPER GLUE ORIGINAL 3G


Loctite's versatile and reliable Super Glue Liquid is fast and strong and has a range of applicators that will get the job done quickly in every situation. It dries transparent to form a long lasting invisible bond in seconds.
Recommended on: China, Porcelain, Metal, Rubber, Leather, Wood, Plastic (except PE/PP), Paper.

Strengths

Water and dishwasher resistant;
Shock resistant;
Temperature resistant (from -50°C up to 120°C);
Bonds in seconds;
Withstands heavy loads;
Solvent free.

Technical specifications


Attributes
Weight3 g
Min. temperature-50 °C
Max. temperature120 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
  • Sold out