References
Loctite:401
Rubix:304116
Manufacturer :142576
EAN:5010266401508

Documents
Product details : LOCTITE 401 INSTANT 50G 142576
LOCTITE 401 is an instant adhesive designed for the assembly of difficult-to-bond materials requiring uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. LOCTITE 401 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repairs and all types of small emergency repairs.
Strengths
Universal instant adhesive
Very high strength on close-fitting parts
Perfect for all quick repairs and all types of small emergency repairs.
Bonds a wide range of similar or dissimilar substrates (metals, rubber, wood, cardboard, ceramics as well as most plastics)
Very high strength on close-fitting parts
Perfect for all quick repairs and all types of small emergency repairs.
Bonds a wide range of similar or dissimilar substrates (metals, rubber, wood, cardboard, ceramics as well as most plastics)
Technical specifications
Attributes
| Weight | 50 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 63.10 excl. VAT
/ Each
£ 75.72 incl. VAT
- In stock: Next day delivery