FACOM TORQSET BIT ETORM.208
ETORM.2 - Series 2 standard bits for Torq Set® screws
See technical informationReferences
Facom:ETORM.208
Rubix:1238671
EAN:3148516395504



Product details : FACOM TORQSET BIT ETORM.208
ETORM.2 - Series 2 standard bits for Torq Set® screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x10x10 mm |
| Package weight | 11 g |
| Length | 32 mm |
| Imprint size | 8 mm |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- Delivery usually within ( 14 ) days
