FACOM ED.132T TITANIUM POZIDRIV BIT PZ2
ED.13T - High perf. titanium Series 1 bits for Pozidriv® screws
See technical informationReferences
Facom:ED.132T
Rubix:1278961
EAN:3148510226323



Product details : FACOM ED.132T TITANIUM POZIDRIV BIT PZ2
ED.13T - High perf. titanium Series 1 bits for Pozidriv® screws
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 4 g |
| Length | 25 mm |
| Imprint size | pz2 |
| Imprint | pozidriv |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 14 ) days
