References
Draper:64013
Rubix:382A5221
Manufacturer :64013
EAN:5010559640133

Product details : DRAPER 64013 5PC 25MM 8.0MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 8.0 mm |
| Imprint | flat |
| Square | 8 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
