PROTEUS E63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)383 MM X (W)2
Euro Switchgear Range
See technical informationSee documentsReferences
Proteus Switchgear:E63TN
Rubix:234A8464
Documents
Product details : PROTEUS E63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)383 MM X (W)2
Euro Range 63A Tp&N Switch Disconnector (H)383 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 211.43 excl. VAT
/ Each
£ 253.72 incl. VAT
- Delivery usually within ( 3 ) days

