SCHNEIDER MOTORCIRCUITBREAKER GV2P08
Schneider Motor Protection Circuit Breaker
See technical informationSee documentsReferences
Schneider Electric:GV2P08
Rubix:152A6458
EAN:3389110213478
Documents
Product details : SCHNEIDER MOTORCIRCUITBREAKER GV2P08
Protecting your motors from faults such as an overload of high voltage, short circuits, or relay shutdowns is vital in an age where any downtime can be detrimental to a business and its operations. Schneider Electric has built a reliable, robust series known as the GV2P series of Motor Protection Circuit Breaker to act as an intermediary between your devices, protecting vital equipment in the event of unforeseen incidents.
Strengths
Flexibility in locking the N/C position via the use of 3 padlocks is available
Motor Protection Switch rotary knob style control type
100,000 cycles of electrical/mechanical durability
Light-weight, robust and compact in its design, the GV2P series is perfect for tight spaces
If used on its own, the MPCB has manual or local control. Combined with a contactor and you have access to an automatic & remote control
Spring terminal & Screw clamping is available
Thermal- magnetic trip unit technology
Motor Protection Switch rotary knob style control type
100,000 cycles of electrical/mechanical durability
Light-weight, robust and compact in its design, the GV2P series is perfect for tight spaces
If used on its own, the MPCB has manual or local control. Combined with a contactor and you have access to an automatic & remote control
Spring terminal & Screw clamping is available
Thermal- magnetic trip unit technology
Applications
Electrical Motor Control and protection
Easily assembled into any configuration by screw or clip-fixing onto mounting rails
Easily assembled into any configuration by screw or clip-fixing onto mounting rails
Technical specifications
Attributes
| Voltage | 690 V |
|---|---|
| Amperage | 4 A |
Show UNSPSC/ECL@SS
£ 108.38 excl. VAT
/ Each
£ 130.06 incl. VAT
- In stock: Next day delivery
