References
Proteus Switchgear:1006/2
Rubix:213A2997
Documents
Product details : PROTEUS 1006/2 6A SINGLE POLE 10KA B MCB
6 Amp Single Pole Mcb B Curve 10KA (H)84 mm x (W)17.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

