PROTEUS SF63 63A SP&N SWITCH C/W 63A HRC FUSE (H)225 MM X (W)114 MM X
Single Phase Switch Fuses
See technical informationSee documentsReferences
Proteus Switchgear:SF63
Rubix:234A8406
Documents
Product details : PROTEUS SF63 63A SP&N SWITCH C/W 63A HRC FUSE (H)225 MM X (W)114 MM X
63A SP&N Switch c/w 63A HRC Fuse (H)225 mm x (W)114 mm x (D)90 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

