GISS 6016 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 6
Eurolite 6020
See technical informationSee documentsReferences
GISS:6016
Rubix:270A1843




Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 6016 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 6
EN 388 standard.
Black seamless support from polyester, 13 gauge.
Black polyurethane palm coating .
Knitted wrist .
Dry Environment.
Individual ploybag.
SECTORS
Heavy and process industries, light industries, maintenance,services and distribution.
Black seamless support from polyester, 13 gauge.
Black polyurethane palm coating .
Knitted wrist .
Dry Environment.
Individual ploybag.
SECTORS
Heavy and process industries, light industries, maintenance,services and distribution.
Strengths
Comfort, Dexterity(Second skin sensation), Breathability,Good value for money
Applications
Meticulous assembly work, sorting of small parts, small screws and bolts, assembly of electronic components, handling of micro- processors, manufacture of medicines & cosmetics, interior design work, installation of drywall.
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 2 |
| Main material | polyester |
| ESD | no |
| Food contact | yes |
| Usage environment | dry |
| Packaging | 100 carton |
| Material | polyurethane (coating);polyester |
Show UNSPSC/ECL@SS
£ 0.54 excl. VAT
/ Each
£ 0.65 incl. VAT
- In stock: Next day delivery