GISS 840005 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S10
G-nit grey handling gloves
See technical informationSee documentsReferences
Superseded Ref:7788189
GISS:840005
Rubix:200A3633
EAN:3660338055713


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 840005 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S10
Standard : EN388
Knitted gloves in Nitrile coated polyester.
Anti-slip coating on the palm and fingertips.
Elastic cuffs.
Packet of 10 pairs / Box of 240 pairs.
APPLICATIONS
Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging.
STRONG POINTS
Very good resistance to abrasion, oils and greases.
Knitted gloves in Nitrile coated polyester.
Anti-slip coating on the palm and fingertips.
Elastic cuffs.
Packet of 10 pairs / Box of 240 pairs.
APPLICATIONS
Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging.
STRONG POINTS
Very good resistance to abrasion, oils and greases.
Strengths
Excellent dexterity, flexibility, lightness and comfort
Applications
• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyester |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- Usually arrives within 14 working days