PORTWEST A350BKRXL DERMIFLEX GLOVE BLACK SIZE XL


DermiFlex Glove - A350

References
portwest:A350-BLACK-XL
rubix:2589008
ean:5036108203154
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : PORTWEST A350BKRXL DERMIFLEX GLOVE BLACK SIZE XL


Super light 15g nylon and elastane liner dipped with soft nitrile foam and PU for the ultimate in comfort, dexterity and sensitivity. Protects against oil in warm, humid conditions. Palm dipped to increase dexterity and ventilation. Nitrile foam coating for excellent grip in wet and dry conditions. 15 gauge liner for extra dexterity. Lightweight and comfortable.
Standard : EN388_4131X Lining : Nylon/Spandex Colour : Grey/Black
brand logo

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level4
Main materialNylon
MaterialNylon, Elastane, PU, Nitrile Foam
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
  • Usually arrives within 14 working days