References
Uvex:6094409
Rubix:4506235
Manufacturer :6094409
EAN:4048612042342


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 9/L
The Uvex Unipur 6631 glove is a lightweight and supple protective glove with remarkable tactile sensitivity. PU coating on the palm and fingertips.
Strengths
Flexibility. Remarkable tactile sensibility. Great abrasion resistance. Mechanical resistance.
Applications
Precision mounting. Precision work. Electronic. Automobile.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Packaging | 10 |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
- Usually arrives within 14 working days