GISS 6026 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 6


Eurolite 6030

References
giss:6026
rubix:270A1849
brand logo
brand logo
Technical specifications
Size6
Coatingpolyurethane
Abrasion resistance level3
See all Specifications

Product details : GISS 6026 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 6


EN 388 standard.
Black seamless support from polyester, 13 gauge.
Black polyurethane palm coating .
Knitted wrist .
Dry Environment.
Sales packaging: Multipe>1.
SECTORS
Heavy and process industries, light industries, maintenance,services and distribution.

Strengths

Comfort, Dexterity(Second skin sensation), Breathability,Good value for money

Applications

Meticulous assembly work, sorting of small parts, small screws and bolts, assembly of electronic components, handling of micro- processors, manufacture of medicines & cosmetics, interior design work, installation of drywall.

Technical specifications


Attributes
Size6
Coatingpolyurethane
Abrasion resistance level3
Main materialpolyester
ESDno
Food contactno
Usage environmentdry
Packaging100 carton
Materialpolyurethane (coating);polyester
Show UNSPSC/ECL@SS
£ 0.49 excl. VAT
/ Each
£ 0.59 incl. VAT
  • Usually arrives within 14 working days