GISS 839973 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 9
G-WISP 2 GLOVES
See technical informationSee documentsReferences
GISS:839973
Rubix:200A3627
EAN:3660338055447






Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 839973 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 9
EN 388 standard.
Protective lambskin gloves with elasticated back.
Fine leather for suppleness and comfort.
Perfect for dry environments.
Packaging: 10 pairs / Box of 120 pairs.
ADVANTAGES
Lamb leather is a fine leather that is very supple and pleasant to wear.
Protective lambskin gloves with elasticated back.
Fine leather for suppleness and comfort.
Perfect for dry environments.
Packaging: 10 pairs / Box of 120 pairs.
ADVANTAGES
Lamb leather is a fine leather that is very supple and pleasant to wear.
EN388 :2016 +A1 :2018 2122X
Strengths
Lamb leather is a fine leather that is very supple and pleasant to wear.
Applications
Handling hand and power tools. Assembly and fitting. Storage and warehousing. Maintenance and servicing.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Material | lambskin full grain |
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
- In stock: Next day delivery