PORTWEST A350 GRIP15 NITRILE SANDY GLOVES 4131X BLACK S

DermiFlex Glove - A350

See technical information
References
Portwest:A350BKRS
Rubix:2589007
Manufacturer :A350BKRS
EAN:5036108203178
brand logo
brand logo
Technical specifications
Sizes
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : PORTWEST A350 GRIP15 NITRILE SANDY GLOVES 4131X BLACK S


Super light 15g nylon and elastane liner dipped with soft nitrile foam and PU for the ultimate in comfort, dexterity and sensitivity. Protects against oil in warm, humid conditions. Palm dipped to increase dexterity and ventilation. Nitrile foam coating for excellent grip in wet and dry conditions. 15 gauge liner for extra dexterity. Lightweight and comfortable.
Standard : EN388_4131X Lining : Nylon/Spandex Colour : Grey/Black
brand logo

Technical specifications


Attributes
Sizes
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Packaging12 pack;360 carton
Materialnylon, elastane, pu, nitrile foam
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)