Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 801 SYNTHETIC GLOVE 10 XL
TEGERA 801 SYNTHETIC GLOVE 10 XL
High sensitivity glove Tegera
References
tegera:
801-10
rubix:
386A1405
ean:
7340118393346
Technical specifications
Size
10
Abrasion resistance level
0
Product details
Technical specifications
Product details : TEGERA 801 SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Abrasion resistance level
0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 9
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 8
TEGERA 206 LEATHER GLOVE 11 2XL
TEGERA 801 SYNTHETIC GLOVE 11 2XL
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 9/L
GISS 839970 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S11
TEGERA 810 SYNTHETIC GLOVE 6 XS
GISS 6016 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 6
TEGERA 811 SYNTHETIC GLOVE 8 M
TEGERA 8801R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 805 SYNTHETIC GLOVE 11 2XL
GISS 839966 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S7
UVEX 60040 PHYNOMIC LITE 2121X GREY/GREY GLOVES 9/L
GISS 884888 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 7
GISS 839973 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 9