JSP AMB249-M05-F00 EVO VISTALENS V WT/SMK HELMET WR LINESMAN BH+LB CR2
EVO® VISTAlens™ ventilated safety helmet
See technical informationReferences
JSP:AMB249-M05-F00
Rubix:399A7283



Product details : JSP AMB249-M05-F00 EVO VISTALENS V WT/SMK HELMET WR LINESMAN BH+LB CR2
ABS shell with side and rear ventilation. Reduced visor. Adjustable optical class 1 overglasses. Hood protects the wearer from splinters that could enter between the goggle and the skull. Adjustable 6-point textile cap. Chamlon™ anti-sudation sweatband. Head circumference 53-64 cm. EN166 / EN170 / EN397 standards.
Strengths
Easy to set up and always at hand.
Applications
Risk of falling objects, shocks and projections. Integrated eye protection.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | buttons |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 482 g |
| Material | abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 85.80 excl. VAT
/ Each
£ 102.96 incl. VAT
- Usually arrives within 14 working days
