3M™ Hard Hat G3000 Series
Colour | Red |
---|---|
Cap band | Rack |
Main material | Polyethylene |
Package weight | 465,45 g |
---|---|
Colour | Red |
Cap band | Rack |
Main material | Polyethylene |
Ventilation | Ventilated |
Weight | 436.9 g |
Cap | UV-Stabilised Acrylonitrile Butadiene Styrene |
Material | Plastic (Sweatband);UV-Stabilised Acrylonitrile Butadiene Styrene |
Usually arrives within 14 working days