3M™ Hard Hat G3000 Series
Colour | Yellow |
---|---|
Cap band | Rack |
Main material | ABS |
Package weight | 378 g |
---|---|
Colour | Yellow |
Cap band | Rack |
Main material | ABS |
Ventilation | Ventilated |
Weight | 435 g |
Visor | Yes |
Material | UV-Stabilised ABS |
Usually arrives within 14 working days