3M H700N-GP HARD HAT RATCHET VENTILATED GREEN
3M™ Hard Hat H700 Series
See technical informationSee documentsReferences
3M:H700NGN
Rubix:263A1895
Manufacturer :7000104211
EAN:04046719816255

Documents
Product details : 3M H700N-GP HARD HAT RATCHET VENTILATED GREEN
For comfortable, tough and lightweight head protection that can withstand cold temperatures, use 3M™ Hard Hats Series H700.
The ventilated headband offers improved comfort and the head harness can be rotated 180° for better visibility when working in confined spaces. They’re available with pinlock or ratchet suspension and approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012).
3M™ Hard Hats Series H700 is our series of lightweight hard hats with plastic sweatbands and ventilated headbands for improved comfort. They feature a short peak and a head harness that can be rotated 180° for improved visibility. They’re available with pinlock or ratchet suspension.
Strengths
Comfortable, tough and lightweight protective hard hats;Short peak gives improved upwards visibility;Head harness can be rotated 180° for better visibility when working in confined spaces;Ventilated headband for improved comfort;Approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012)
Applications
Construction, Agriculture
Technical specifications
Attributes
| Colour | green |
|---|---|
| Cap band | rack |
| Main material | polyethylene |
| Ventilation | ventilated |
| Weight | 350 g |
| Material | hdpe |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Delivery usually within ( 16 ) days