References
Draper:69933
Rubix:200A8277
Manufacturer :69933





Product details : DRAPER 69933 SAFETY HELMET WITH EAR MUFFS AND VISOR
Fully adjustable head harness with high density polyethylene shell. Clear polycarbonate visor, also available separately. Ear defenders, SNR Rating 25.9dB. Supplied with fitting and adjustment instructions.
Technical specifications
Attributes
| Main material | hdpe |
|---|---|
| Weight | 1010 g |
| Material | high density polyethylene (hdpe) shell; clear polycarbonate visor; ear defenders (snr rating 25.9 db). |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 39.13 excl. VAT
/ Each
£ 46.96 incl. VAT
- Delivery usually within ( 7 ) days
