JSP AHS150-000-100 EVO8 MID PEAK WHT HELMET WR
EVO®8 EN14052 Safety Helmet - Blue
See technical informationSee documentsReferences
JSP:AHS150-000-100
Rubix:2004571
EAN:5038428058933


Technical specifications
| Colour | white |
|---|---|
| Main material | polyethylene |
| Ventilation | ventilated |
Documents
Product details : JSP AHS150-000-100 EVO8 MID PEAK WHT HELMET WR
Ultra high strength outer shell. Ribbed upper section dissipates impact energy. All round protection, down to 60° from vertical. Large print area on front & sides for logo printing. Extremely comfortable terylene webbing moulds to the individual wearer's head. Lightweight EPS liner reduces weight while still offering maximum protection. Intuitive thumb and forefinger press points for easy adjustment of the wheel ratchet, offers diverse size ranges for true 'One Size Fits All'.
Standards : EN14052 440V; EN397
Standards : EN14052 440V; EN397
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polyethylene |
| Ventilation | ventilated |
| Weight | 597 g |
| Material | hdpe |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 56.42 excl. VAT
/ Each
£ 67.70 incl. VAT
- Delivery usually within ( 4 ) days