JSP AJS260-000-100 EVOLITE SKYWORKER MICRO PEAK VENTED WHT HELMET WR
EVOLite® Skyworker™ Industrial Working At Height Helmet
See technical informationReferences
JSP:AJS260-000-100
Rubix:2557025
Manufacturer :AJS260-000-100
EAN:5038428153331



Product details : JSP AJS260-000-100 EVOLITE SKYWORKER MICRO PEAK VENTED WHT HELMET WR
A 6-point Terylene harness system & Chamlon™ sweat band. Revolution® wheel ratchet and 3D adjustment and a vented shell to reduce heat within the helmet. Fully adjustable 4-point chinstrap with quick release buckle. Extra large area for logos on the front, sides, and rear.
Type : Vented
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 382 g |
| Material | abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 53.31 excl. VAT
/ Each
£ 63.97 incl. VAT
- In stock: Next day delivery
