JSP AJP170-000-100 EVO 6100 FULL BRIM WHT HELMET WR


EVO Full Brim Wheel Ratchet Helmet

References
jsp:AJP170-000-100
rubix:2557021
ean:5038428154765
brand logo
brand logo
Technical specifications
ColourWhite
Main materialOther
See all Specifications

Product details : JSP AJP170-000-100 EVO 6100 FULL BRIM WHT HELMET WR


The EVO6100 Full Brim safety helmet combines a super strong HDPE shell with the comfort benefits of the Evolution 3D-Adjustment harness system.

Strengths

Textile Harness
HDPE strap & webbing clips with polyester webbing straps
Revolution
The Revolution wheel ratchet has deep nape strap that enables the firmest retention of any helmet, with a simple turn fastening system
Full Brim
The full brim provides additional protection to the neck and ears against sun, glare, rain, snow and falling debris
Chamlon Sweatband
Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested

Technical specifications


Attributes
ColourWhite
Main materialOther
MaterialHDPE
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
  • Usually arrives within 14 working days