JSP AJB173-400-100 EVOLITE MID PEAK VENTED WHT HELMET WR BH+LB
Ventilated EVOLite® helmet
See technical informationReferences
JSP:AJB173-400-100
Rubix:399A7184

Product details : JSP AJB173-400-100 EVOLITE MID PEAK VENTED WHT HELMET WR BH+LB
The EVOLite CR2 is the biggest advance in visibility / night-time reflectivity for head protection. The CR2 meets the performance requirements of EN12899-1 (high performance reflective material used for traffic signs). Standard EN397.
Strengths
Fully waterproof badge holder, visibility and speed of card change with a simple mechanism to clip / unclip.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 341 g |
| Material | abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 37.83 excl. VAT
/ Each
£ 45.40 incl. VAT
- Usually arrives within 14 working days
