GISS 883089 SAFETY HELMET G-TOP COLOUR ORANGE
G-Top Work-Site Safety Helmet
See technical informationSee documentsReferences
GISS:883089
Rubix:216A6452
EAN:3660338365065

Documents
Product details : GISS 883089 SAFETY HELMET G-TOP COLOUR ORANGE
• Work-site safety helmet in polypropylene high resistance UV treated Polyamide shell 3 textile bands with 8 fixing points.
• Tightening rack.
• Sponge sweatband.
• Adjustable head circumference from 53 to 63 cm.
• Electrical insulation.
• Weight: 351 g.
Strengths
• Rack tightening with an ergonomic wrench.
Applications
• All purpose conventional protection safety helmet against falling objects, shocks and projections.Building, public works, industry, automotive, aeronautics.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Cap band | rack |
| Main material | polypropylene |
| Ventilation | not ventilated |
| Material | polypropylene |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ Each
£ 15.65 incl. VAT
- In stock: Next day delivery
