EVOLITE ventilated slide helmet
Colour | White |
---|---|
Cap band | Slide |
Main material | ABS |
ABS shell. 6-point textile cap. Optional retractable bezel, universal slot. Standard: EN397.
Extremely lightweight (300 g), adjustable height textile cap for more comfort. Universal accessory slits, neutral density dermatologically tested cotton sheepskin, side and back ventilation. Optional CR2 adhesives.
Type : Vented
Building, industry, engineering, maintenance, highway.
Colour | White |
---|---|
Cap band | Slide |
Main material | ABS |
Ventilation | Ventilated |
Weight | 300 g |
Visor | Yes |
Material | ABS |
In stock: Next day delivery