References
JSP:AJC240-000-100
Rubix:399A7201
EAN:5038428132190

Product details : JSP AJC240-000-100 EVOLITE MICRO PEAK WHT HELMET WR LINESMAN
The EVOLite® is a breakthrough product enabling Health and Safety Officers to achieve new levels of compliance due to its unrivalled comfort. It is lightweight, extremely comfortable and fits the widest range of head shapes and sizes. The harness and shell are truly integrated as one to give the best performance by keeping it firmly rooted on the head, even when fully inverted. Gives added security and protection when working at height, in high winds, or when there is a high degree of activity, such as during motorway maintenance.
Strengths
Lightweight Shell - Weighing less than 300g (dependent on model), the EVOLite® is the lightest safety helmet for sale in the UK
Supreme Comfort - A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance
Chamlon™ Sweatband - Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested
3D Precision Fitting - Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Electrical Insulation (Non-vented only) - The un-vented version meets EN50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc
Adjustment - One Touch ™ Slip Ratchet
EVOSpec® - The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additionaleye protection. Protects to EN166.1.F. EVOSpec® Sold Separately
Universal Slots - Enables firm fitting of a range of Surefit™ safety visors and ear defenders
Branding - Extra large area for logos on the front, sides, and rear
Supreme Comfort - A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance
Chamlon™ Sweatband - Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested
3D Precision Fitting - Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Electrical Insulation (Non-vented only) - The un-vented version meets EN50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc
Adjustment - One Touch ™ Slip Ratchet
EVOSpec® - The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additionaleye protection. Protects to EN166.1.F. EVOSpec® Sold Separately
Universal Slots - Enables firm fitting of a range of Surefit™ safety visors and ear defenders
Branding - Extra large area for logos on the front, sides, and rear
Applications
Industrial
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | not ventilated |
| Weight | 359 g |
| Material | abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 38.27 excl. VAT
/ Each
£ 45.92 incl. VAT
- Usually arrives within 14 working days
