References
Facom:EX.240
Rubix:792132
EAN:3148510258362



Product details : FACOM EX240 5/16 TORX BIT
EX.2 - Series 2 standard bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x10x10 mm |
| Package weight | 12 g |
| Length | 35 mm |
| Imprint size | 40 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Delivery usually within ( 14 ) days
