FACOM EV.212 XZN BIT M12 5/16HEX
EV.2 - Series 2 standard bits for XZN multi-tooth screw
See technical informationReferences
Facom:EV.212
Rubix:7565240
EAN:3148510257600



Product details : FACOM EV.212 XZN BIT M12 5/16HEX
EV.2 - Series 2 standard bits for XZN multi-tooth screw
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x15x15 mm |
| Package weight | 22 g |
| Length | 36 mm |
| Imprint size | m12 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 14 ) days
