MCG CR2515FS 110V 25MTR X 1.5M FLOOR STANDING CABLE REEL
Extension Cord
See technical informationSee documentsReferences
MCG Industrial:CR2515FS110V
Rubix:234A6162

Documents
Product details : MCG CR2515FS 110V 25MTR X 1.5M FLOOR STANDING CABLE REEL
Technical specifications
Attributes
| Length | 25 m |
|---|---|
| Wire section | 1.5 mm |
| Voltage | 110 V |
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 80.33 excl. VAT
/ Each
£ 96.40 incl. VAT
- Delivery usually within ( 3 ) days
