ENGEX ACCESSORIES GX-SECR240V50M 240V 50M EXTENSION CABLE REEL 13AMP 4
Site Electrical Equipment
See technical informationSee documentsReferences
Engex:GX-SECR240V50M
Rubix:234A5545

Documents
Product details : ENGEX ACCESSORIES GX-SECR240V50M 240V 50M EXTENSION CABLE REEL 13AMP 4
240V 50m Extension Cable Reel 13Amp 4 G (L)50 m
Technical specifications
Attributes
| Length | 50 m |
|---|---|
| Voltage | 240 V |
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 141.13 excl. VAT
/ Each
£ 169.36 incl. VAT
- Delivery usually within ( 3 ) days
