F4P (FIRST FOR PERFORMANCE) 6EXTSP 6 GANG EXTENSION LEAD SURGE SPIKE 2
Surge Protected Extension Lead
See technical informationReferences
F4P:6EXTSP
Rubix:234A5235

Product details : F4P (FIRST FOR PERFORMANCE) 6EXTSP 6 GANG EXTENSION LEAD SURGE SPIKE 2
6 Gang Extension Lead Surge Spike 2m (L)371 mm x (W)60 mm x (D)27 mm
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
- In stock: Next day delivery
